Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
GREENLEE

Portable Cable Puller, 4000 Lb Cap

  • Item# 4HEA1
  • Mfr. Model# UT-4
  • Catalog Page# 1068
  • UNSPSC# 27113101
Portable Cable Puller,4000 Lb Cap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $8,630.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 178.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Cable Puller
  • Pulling Force (Lb.) 4000
  • Cable Capacity 3x750 kcmil to 600 ft. w/2 90 Degrees Bends, 4x350 kcmil to 400 ft. w/4 90 Degrees Bends, 3x500 kcmil to 400 ft. w/3 90 Degrees Bends
  • Motor Two Speed High Torque Integral
  • Voltage 120
  • Amps 15
  • Conduit Attaches to 2 to 4"
  • Features On/Off Switch, Quick Latch System for Attaching to Conduit, Circuit Breaker, Right Angle Sheave, Telescopic Boom w/Pivoting Elbow
  • Function High Speed For Loads Up To 2000 Lbs, Low Speed For Loads Up To 4000 Lbs
  • Number of Wheels 2
  • Wheel Size (In.) 4
  • Wheel Type Solid Caster
  • Use With No. 4HEA2 or 4HEA3 Pulling Rope
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.