Skip Content

 
GREENLEE

Mobile Storage Chest

Mobile Storage Chest close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Jobsite Chest 
  • Color Green 
Width
Please Select
Depth
Please Select
Height
Please Select
Storage Capacity
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Width
Depth
Height
Storage Capacity
Price
Qty
Please use Qty box to add item(s) to cart.
2142
42"
20"
20"
9.7 cu. ft.

$690.00 / each

Enter location to check availability
Catalog Page #  NA

Price $690.00 / each

Technical Specs

  • Item Jobsite Chest
  • Width 42"
  • Depth 20"
  • Height 20"
  • Storage Capacity 9.7 cu. ft.
  • Color Green
2448
48"
24"
24"
16 cu. ft.

$593.50 / each

Enter location to check availability
Catalog Page #  NA

Price $593.50 / each

Technical Specs

  • Item Jobsite Chest
  • Width 48"
  • Depth 24"
  • Height 24"
  • Storage Capacity 16 cu. ft.
  • Color Green
3048
48"
30"
30"
25 cu. ft.

$771.50 / each

Enter location to check availability
Catalog Page #  NA

Price $771.50 / each

Technical Specs

  • Item Jobsite Chest
  • Width 48"
  • Depth 30"
  • Height 30"
  • Storage Capacity 25 cu. ft.
  • Color Green
4860
60"
30"
48"
50 cu. ft.

$1,134.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,134.00 / each

Technical Specs

  • Item Jobsite Chest
  • Width 60"
  • Depth 30"
  • Height 48"
  • Storage Capacity 50 cu. ft.
  • Color Green
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms