ST
GREENLEE

Micro Battery, 10.8 Voltage, Li-Ion

  • Item # 36CF86
  • My Part #
  • Mfr. Model # MBP108
  • Catalog Page # N/A
  • UNSPSC # 26111710
Micro Battery, 10.8 Voltage, Li-Ion close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $92.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.8 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This battery is designed for use with Greenlee tools, such as cordless crimpers and cable cutters (available separately).

View More

Technical Specs

  • Item Battery
  • Voltage 10.8
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 1.5Ah
  • Series Micro
  • For Use With Greenlee 10.8V Cordless Tools
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Micro Battery, 10.8 Voltage, Li-Ion is rated 2.0 out of 5 by 1.
Rated 2 out of 5 by from These Batteries are very fragile,the snap lock seems to break off with very little amount of pressure. If you do not have the release button pushed down and and wiggle battery gently out. If the tool is dropped of a table the case cracks like an egg shell. the battery itself seems to be alright but the case IMO has a lot to be desired
Date published: 2018-03-27
  • y_2018, m_7, d_27, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_36CF86, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.