Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GREENLEE

5-3/8" Cordless Circular Metal Saw Kit, 14.4 Voltage, 3600 No Load RPM, Battery Included

  • Item# 24Z007
  • Mfr. Model# LCS-144
  • Catalog Page# N/A
  • UNSPSC# 27112709
5-3/8" Cordless Circular Metal Saw Kit, 14.4 Voltage, 3600 No Load RPM, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cordless Circular Metal Saw Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 14.4
  • Blade Dia. 5-3/8"
  • Blade Side Right
  • Bevel Adjustment None
  • Cordless Tool Battery Type Li-Ion
  • Cutting Depth @ 90 Degrees 1-13/16"
  • No Load RPM 3600
  • Shoe Material Aluminum
  • Arbor Hole 0.787"/20mm
  • Battery Included Yes
  • Battery Capacity 2.5Ah
  • Tool Length 13"
  • Tool Weight 5.8 lb.
  • Standards IP56 Rating, ETL Certification
  • Includes (2) 14.4V Li-Ion Batteries, Smart Charger, Metal Cutting Blade (5-3/8" 30T Carbide Tipped), Blade Wrench, Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms