Skip Content

WV
GREENLEE

Material Cart,4-5/8" H,28" W,50" D

  • Item # 35MM14
  • My Part #
  • Mfr. Model # GMX
  • Catalog Page # N/A
  • UNSPSC # 24101501
Material Cart,4-5/8" H,28" W,50" D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Material Cart
  • Overall Height 4-5/8"
  • Overall Width 28"
  • Overall Depth 50"
  • Load Capacity 2500 lb.
  • Material Steel
  • Finish Matte
  • Features Forklift Pockets Provide The Ultimate In Mobility On The Jobsite
  • For Use With Mfr. No. GMX Series
  • Color Green
How can we improve our Technical Specifications?

Compliance and Restrictions

None