Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GREENLEE

Material Bndler Attachment Arms,36-3/8"H

  • Item # 35MM17
  • My Part #
  • Mfr. Model # GMX-670
  • Catalog Page # N/A
  • UNSPSC # 24112007
Material Bndler Attachment Arms,36-3/8"H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Material Bundler Attachment Arms
  • Overall Height 36-3/8"
  • Overall Width 28-3/8"
  • Overall Depth 48"
  • Material Steel
  • Finish Matte
  • For Use With Mfr. No. GMX Series
  • Color Green
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.