WV
GREENLEE

Latching Head Cordless Crimping Tool Kit, Straight Grip, Die Series: Dies Not Required

  • Item # 35MM13
  • My Part #
  • Mfr. Model # EK6IDL11
  • Catalog Page # N/A
  • UNSPSC # 27111518
Latching Head Cordless Crimping Tool Kit, Straight Grip, Die Series: Dies Not Required close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $2,693.67 / each

Web Price $3,394.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 15.9 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Greenlee® 120V Dieless Crimping Tool was designed with a dual stage telescopic cylinder. Interior small piston fixes cable lugs and connectors to the correct position prior to crimping. Then, it crimps smaller cross sections up to 1/0 AWG. Large exterior piston crimps all larger cross sections. Compact, lightweight crimper features pressure sensor, automatic retraction, single trigger operation, extreme accountability, clear marking of crimped connectors, electronic control of crimping, and gator eye compatibility.

View More

Technical Specs

  • Primary Application - Crimping Electrical Wire and Cable Crimping
  • Handle Type Straight
  • Head Style - Crimper Latching
  • Max. Crimping Force - Crimper 6 tons
  • Crimping Die Series Dies Not Required
  • Capacity Aluminum Lug - Crimper 1/0 AWG to 350 kcmil
  • Capacity Copper Lug - Crimper 8 AWG to 500 kcmil
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 4.0 Ah
  • Voltage 18.0
  • Auto-Cycle Yes
  • Item Cordless Crimping Tool Kit
  • Series EK6ID
  • Corded/Cordless Cordless
  • Rotating Angle (Deg.) 350
  • Battery Included / Bare Tool Battery Included
  • Includes - Cordless Crimper (2) Batteries
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.