ST
GREENLEE

Knockout Punch/Die, For 10 ga SS, 3 in

  • Item # 40H679
  • My Part #
  • Mfr. Model # 745H-3
  • Catalog Page # 852
  • UNSPSC # 27111505
Knockout Punch/Die, For 10 ga SS, 3 in close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Electrical Tools~Knockout Hole Punches


$546.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.74 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Knockout Punch and Die Kit
  • Type Standard Round
  • Hole Size Nominal 3.539 in
  • Hole Size (In.) 3 539/1000 in
  • Conduit and Pipe Size (In.) 3 in
  • Number of Pins 0
  • Max. Capacity Mild Steel (Ga.) 10
  • Slug Splits in Half, Falls Free from Die and Stud
  • Features Designed for punching holes in stainless steel
  • Function For Punching Clean and Accurate Holes Stainless Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products