Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
GREENLEE COMMUNICATIONS

Speaker Probe Display: LED

  • Item # 6JJJ1
  • Mfr. Model # 200EP-G
  • Catalog Page # 370
  • UNSPSC # 43222814
Speaker Probe Display: LED close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $157.50 / each
Get This Price

$125.95

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.38 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Speaker Probe
  • For Use With Any Tone Generator
  • Standards CE
  • Primary Function Copper Cable Tracing (Probe)
  • Instrument Display None
  • Data Line Polarity Indicator No
  • WiFi Capability No
  • PoE/PoE+ Detection No
  • Tone Generator No
  • Tone Detection Yes
  • Wiremapping No
  • Cable Length Display No
  • Distance to Fault No
  • Pair Tracing Yes
  • Endpoint Testing No
  • Service Detection No
  • Continuity Testing No
  • Opens/Shorts Detection No
  • Telephone Service Detection No
  • Ethernet Service Detection No
  • Cable Speed Qualification No
  • Crosstalk Detection No
  • Impedance Detection No
  • Cable Certification No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.