TP
GREENLEE

Remote Powered Crimping Head, C-Head, 15 tons Max. Force, Kearney Series PH4, PH14

  • Item # 39D704
  • My Part #
  • Mfr. Model # RK1550
  • Catalog Page # N/A
  • UNSPSC # 27121503
Remote Powered Crimping Head, C-Head, 15 tons Max. Force, Kearney Series PH4, PH14 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,163.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 24.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Primary Application - Crimping Electrical Wire and Cable Crimping
  • Item Remote Powered Crimping Head
  • Capacity Aluminum Lug - Crimper 8 AWG to 1000 kcmil
  • Capacity Copper Lug - Crimper 8 AWG to 1500 kcmil
  • Max. Crimping Force - Crimper 15 tons
  • Max. Hydraulic Pressure - Crimping Head 10,000 psi
  • Crimping Die Series Kearney Series PH4,PH14
  • Head Style - Crimper C-Head
  • Ram Type - Crimping Head Single Acting
  • Length - Remote Head 15"
  • Height - Remote Head 5-3/8"
  • Width - Remote Head 3"
  • Includes Crimping Tool
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.