ST
GREENLEE

Gas Lamp Tester, Up To 500 AC/DC

  • Item # 3T115
  • My Part #
  • Mfr. Model # 5715
  • Catalog Page # N/A
  • UNSPSC # 41111917
Gas Lamp Tester, Up To 500 AC/DC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $414.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The GREENLEE® gas lamp tester tests most fluorescent lamps, low-pressure sodium vapor, high-pressure sodium discharge lamps, neon tubes, mercury vapor, and metal halide lamps. Also useful for testing fluorescent bulbs in sockets and checks continuity in electromagnetic ballasts, igniters, starters, capacitors, photo cells, and resistors.

• Indicates AC/DC voltage and continuity
• Size: 6” x 2-3/4” x 1-3/4”

View More

Technical Specs

  • Item Gas Lamp Tester
  • Voltage Range Up to 500 AC/DC
  • Continuity Range (Ohms) Up to 300,000
  • Includes Leather Holster, Detachable Antenna, Test Leads, Test Clips, Test Probes, Two 9V Batteries, and Instructions
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Gas Lamp Tester,Up To 500 AC/DC is rated 3.5 out of 5 by 2.
Rated 5 out of 5 by from I purchased one of these when I was a sign tech in Florida back in 1992. Serviced Kash & Karry and other markets. Also parking lot lights. This equipment made me look smart and talented . Mine still works like new and although I no longer work I will never part with it .
Date published: 2015-10-19
Rated 2 out of 5 by from I have just recently purchased the tester so I wanted to do a immediate response of first impressions. The case seems to be pretty nice, all leather and riveted. Will update on follow up review of durability. As far as test leads and clamps they appear to be about the quality of a fluke product. Fairly nice. I have 2 immediate concerns that I hope prove me wrong. The antenna is fairly flimsy and the hand held tester its self is made of what appears to be a cheap plastic and test buttons aren't real impressive. After some use I will update my review as for durability and actual function. I feel at this price the unit has a lot too prove. I'm rating 2 stars for first impressions. But I'm hoping that will change.
Date published: 2014-12-08
  • y_2018, m_9, d_21, h_17
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_3T115, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.