Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GREENLEE

Crimper w/Die, 8-4/0 AWG, 25-1/2 In L

  • Item# 4NV94
  • Mfr. Model# K09-2GL
  • Catalog Page# 1068
  • UNSPSC# 27111518
Crimper w/Die,8-4/0 AWG,25-1/2 In L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $437.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.95 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Crimper w/Die
  • Capacity 8 to 4/0 AWG Copper
  • Overall Length 25-1/2"
  • For Use With Small to Mid-Size Copper Connectors
  • Cuts No
  • Strips No
  • Adjustable Manual
  • Handle Type Vinyl
  • Replacement Die Code 02912
  • Features Color-Coded, Hexagonal Rotating Dies
  • Standards C/US, UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Great high leverage manual crimper. Works well on both copper and aluminum crimps. I like the dial on the crimper it seams to have a good selection of crimping capabilities. When you got a couple crimps to put on this tool works well. I never had a problem with mine and have used it for years. This is a must have tool in your box for doing electrical work. March 28, 2014
  • 2016-07-29 T00:44:09.046-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4NV94, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.