Skip Content

DV
GREENLEE

Cordless Cable Cutter,18V Li-ion

  • Item # 11L571
  • My Part #
  • Mfr. Model # ES32FL11
  • Catalog Page # N/A
  • UNSPSC # 23171604
Cordless Cable Cutter,18V Li-ion close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cordless Cable Cutter
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Cutting Capacity/Material 1-1/4" Fine Stranded Copper Cable
  • Cordless Tool Battery Type Li-Ion
  • Corded/Cordless Cordless
  • Tool Length 14-5/8"
  • Tool Weight 4.4 lb.
  • Battery Capacity 1.5Ah
  • Battery Included 6CCJ4
  • Battery Pack Replacement 6CCJ4
  • Features Cutting Head Rotates 350 Degrees
  • Includes (2) Batteries, (1) Battery Charger, Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.