Skip Content

NC
GREENLEE

Conduit Bender,Programmable,1 to 2 In

  • Item # 6TFG6
  • My Part #
  • Mfr. Model # 855GX
  • Catalog Page # 850
  • UNSPSC # 27112503
Conduit Bender,Programmable,1 to 2 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $17,691.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 533.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Conduit Bender
  • Type Electrical, Programmable
  • Capacity 1 to 2" EMT/IMC/Rigid Conduit
  • Voltage 120
  • Amps 20
  • Cycle 60Hz
  • Cord Length (Ft.) 9
  • Operating Temp. (F) -5 to 120
  • Width (In.) 36
  • Depth (In.) 32
  • Height (In.) 40
  • Operating Position Adjustable
  • Construction Welded Steel Frame
  • Wheel Type Puncture-Proof Pneumatic
  • Wheel Dia. (In.) 12
  • Features Auto Conduit Size And Type Sensing, Automatically Factors Spring-Back For Any Angle, LCD Interface Allows Operator To Easily Program, Save And Transfer Multiple Bends Via A USB Drive
  • Application Conduit Bending
  • Includes Pendant, Shoes and Rollers
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.