Skip Content


Clamp On Digital Clamp Meter, CAT IV 600V, CAT III 1000V

  • Item # 23X780
  • My Part #
  • Mfr. Model # CMT-90
  • Catalog Page # N/A
  • UNSPSC # 41113648
Digital Clamp Meter, TRMS close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $245.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.68 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Clamp Meter
  • Digital/Analog Digital
  • Clamp Meter Jaw Style Clamp On
  • Max. AC Amps 400
  • Max. AC Volts 1000
  • Max. DC Volts 1000
  • Max. Ohms 2000
  • Counts 10,000
  • Battery Type 9V
  • Safety Rating CAT IV 600V, CAT III 1000V
  • Display Yes
  • Includes Test leads, Batteries Installed, Carrying Case
  • AC Current Accuracy TRMS
  • Standards C/US UL
  • Special Features Automatic Measurement of Amperage, Voltage and Resistance, Low Impedance Eliminates Stray Voltage Readings, Auto Off
  • Manufacturers Warranty Length Limited Lifetime
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Related Products

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.