Skip Content

NC
GREENLEE

Cable Cutter,15-1/2" Overall Length,Shear Cut Cutting Action,Primary Application: Electrical Cable

  • Item # 21TX95
  • My Part #
  • Mfr. Model # 773
  • Catalog Page # 845
  • UNSPSC # 23171604
Cable Cutter,Shear Cut,15-1/2 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $456.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.03 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The GREENLEEĀ® ratchet cable cutter is a noninsulated cutting tool intended for use on copper and standard aluminum electrical cable. This 2-speed wire cutter allows you to rapidly get close to the outer surface, then ratchet normally to complete the cut. Fiberglass handles with rubber grips help limit operator fatigue.

Note: Do not use cutters for ACSR.

View More

Technical Specs

  • Item Cable Cutter
  • Cutting Action Shear Cut
  • Overall Length 15-1/2"
  • Cutting Capacity Aluminum 795 MCM
  • Cutting Capacity Communication Cable 1-3/16"
  • Handle Design Fiberglass
  • Features 2-Speed Mechanism
  • Includes Replacement Part : 11256 Movable and Fixed Blades (773 and 774)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.