Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NH
GREENLEE

Cordless Cable Cutter, 18V Li-ion, 15 In

  • Item # 15X813
  • Mfr. Model # ES20L11
  • Catalog Page # N/A
  • UNSPSC # 23171604
Cordless Cable Cutter,18V Li-ion,15 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $3,485.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 13.9 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Cable Cutter
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Cutting Capacity/Material 3/4" Copper and Aluminum, 336 MCM ACSR, 3/4" Guy Strand, Ground Rod, 3/8" Rebar (Schedule 60)
  • Cordless Tool Battery Type Li-Ion
  • Corded/Cordless Cordless
  • Tool Length 15"
  • Tool Weight 4.6 lb.
  • Battery Capacity 1.5Ah
  • Battery Included 6CCJ4
  • Battery Pack Replacement 6CCJ4
  • Features Scissor Style Blades Make it Easy to Cut Short Tag Ends on Tap Cables in H-tap Connectors, LED Light Provides the Operator with the Battery Charge and Tool Maintenance Status, Cutting Head Rotates 350 Degrees
  • Includes (2) Batteries, (1) Battery Charger, Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.