Skip Content


Cable Cutter,10" Overall Length,Center Cut Cutting Action,Primary Application: Electrical Cable

  • Item # 11L625
  • My Part #
  • Mfr. Model # 45206I
  • Catalog Page # 855
  • UNSPSC # 23171604
Cable Cutter,Center Cut,10 In close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $455.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.79 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cable Cutter
  • Cutting Action Center Cut
  • Overall Length 10"
  • Cutting Capacity Communication Cable 1-3/8"
  • Handle Design Cushioned Grip
  • Features Simple, One Hand Operation, Exclusive Two-Speed Ratcheting Mechanism Adjusts For Light/Heavy Cutting, Well-Suited For Tight Working Spaces, Blades Can Be Opened Mid-Cycle, Available With Cushioned Handles Or With 1000V Insulatedcushioned Handles
  • Standards ANSI
  • Includes Replacement Part : 45218 Movable Blade, 12526 Fixed Blade and Handle
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.