Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GREENLEE COMMUNICATIONS

Tone Generator and Probe Kit Application CATV Cable/Wire Tracing For Use With Coax Cables/Wiring

  • Item# 6JJH8
  • Mfr. Model# 402K
  • Catalog Page# 469
  • UNSPSC# 43222814
Tone Generator and Probe Kit  Application CATV Cable/Wire Tracing  For Use With Coax Cables/Wiring close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $270.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.112 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Tone Generator and Probe Kit
  • Application CATV Cable/Wire Tracing
  • Connector Type Alligator Clips and F
  • For Use With Coax Cables/Wiring
  • Includes Transmitter, Receiver, Male F-to-F Connector Adapter Cable, Male F-to-Alligator Clip Adapter Cable and Carrying Case
  • Display LED
  • Features 3 Methods of Signal Reception: Electrostatic Pickup for Non-Terminated Cables, Electromagnetic Pickup for Terminated or Shorted Cables and Direct Connection When Identifying in the Presence of Passive Devices. Provides Both Audible Tone and LED Display. Identifies the Presence of AC or DC Voltage on the Cable. 4 Selectable Tone Outputs for Multiple Line Identification.
  • Data Safe Monitor No
  • Line Polarity Indicator No
  • Waterproof No
  • Standards CE
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.