Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GREENLEE

Buried Line Marker, Green, 121.6 kHz

  • Item# 2VMD3
  • Mfr. Model# 0162-0001-1
  • Catalog Page# N/A
  • UNSPSC# 41113644
Buried Line Marker,Green,121.6 kHz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Buried Line Marker
  • Marker Type Ball, Sanitary
  • Color Green
  • Operating Frequency 121.6 kHz
  • For Use With Mfr. No. EML100
  • Application for Water
  • Features Requires No Particular Orientation When Buried, Unique Design Produces a Uniform, Spherical RF Field in Every Direction, High Reliability Design, Patented
  • Manufacturers Warranty Length Limited Lifetime
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms