Skip Content

WV
GREENLEE

Bundler Attachmnt Arms/Material Cart Kit

  • Item # 41NL24
  • My Part #
  • Mfr. Model # 35MM17
  • Catalog Page # N/A
  • UNSPSC # 24112007
Bundler Attachmnt Arms/Material Cart Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Bundler Attachment Arms/Material Cart Kit
  • Load Capacity 2500 lb.
  • Overall Length 50"
  • Overall Width 28"
  • Wheel Type Caster
  • Wheel Diameter 8"
  • Material Steel
  • Finish Matte
  • Includes (1) 35MM14 Material Cart, (1) 35MM17 Material Dundler Attachment Arms, (4) 35MM24 Performance Caster
  • Number of Levels 1
  • Number of Uprights 4
  • Wheel Material Polyurethane/Polyolefin
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.