ST
GREENLEE

22-3/8"L Dieless Crimper, 8 to 4/0 AWG Aluminum, 8 AWG to 250 KCMIL Copper

  • Item # 5LE32
  • My Part #
  • Mfr. Model # 1981
  • Catalog Page # 847
  • UNSPSC # 27111518
22-3/8"L Dieless Crimper, 8 to 4/0 AWG Aluminum, 8 AWG to 250 KCMIL Copper close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $467.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 6.95 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Greenlee® Dieless Crimping Tool features a simple screw-type adjustment knob to help you get a firm grip on just about any size connector. The forged steel body and handle stands up to tough everyday use for long, dependable service life.Crimping Capacity: 8 AWG to 250 KCMIL (MCM) Copper color-coded connectors; 8 AWG to 40 KCMIL (MCM) Aluminum color-coded connectors.

View More

Technical Specs

  • Primary Crimping Application Electrical Wire and Cable
  • Item Dieless Crimper
  • Insulated / Uninsulated Uninsulated
  • Capacity 8 to 4/0 AWG Aluminum, 8 AWG to 250 KCMIL Copper
  • Overall Length 22-3/8"
  • For Use With UL and C-UL Classified Color Coded Lugs and Splices
  • Cuts No
  • Strips No
  • Max. Crimping Force Not Rated
  • Adjustable Manual
  • Handle Type Straight and Curved
  • Replacement Die Code None
  • Features Adjustment Knob to Match Scale Marking
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.