TP
GREENFIELD THREADING

Round Threading Die, Round, Thread Size 3/8"-24, UNF, Adjustable, Outside Dia. 1"

  • Item # 434P54
  • My Part #
  • Mfr. Model # 400351
  • Catalog Page # N/A
  • UNSPSC # 23153305
Round Threading Die,  Round,  Thread Size 3/8"-24,  UNF,  Adjustable,  Outside Dia. 1" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Threading~Round Dies


$42.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Round Threading Die
  • Die Shape Round
  • Die Material High Speed Steel
  • Finish - Machining Bright (Uncoated)
  • Thread Type UNF
  • Thread Standard UNF
  • Thread Size 3/8"-24
  • Threads per Inch 24 TPI
  • Thread Direction Right Hand
  • Outside Dia. 1"
  • Overall Length 1"
  • Die Type Adjustable
  • Die Thickness 3/8"
  • Primary Material Application All Materials
  • Primary Material Application ISO Code H, K, M, N, P, S
  • Secondary Material Application Stainless Steel
  • Secondary Material Application ISO Code M
  • For Tool Type Threading, Round Adjustable Dies
  • Includes Die
  • Integrated Handle No
  • Die Thread Size 3/8"-24
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms