Skip Content

NC
GREENFIELD THREADING

3 Pc Tap Set, 9/16"-18, Bottoming, Plug, Taper, 4 Flutes, High Speed Steel, Bright Tap Finish

  • Item # 15J782
  • My Part #
  • Mfr. Model # 342654
  • Catalog Page # 2264
  • UNSPSC # 23172003
9/16-18NF 1004 4FL H3 T-P-B HAND TAP SET close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $80.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For use with steel, stainless steel, cast iron, and nonferrous metals
Use for general machine tapping or CNC tapping. Ideal for hand and power tapping for through or blind holes.

View More

Technical Specs

  • Item Tap Set
  • Tap Grouping Tap Set
  • Tap Style Straight Flute (Hand)
  • Tap Dimension Type Inch
  • Tap Thread Size 9/16"-18
  • Tap Chamfer Bottoming,Plug,Taper
  • Number of Flutes 4
  • Pitch Diameter Limit H3
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Number of Pieces 3
  • Thread Length 1-21/32"
  • Thread Direction Right Hand
  • Tap Thread Type UNF
  • Shank Dia. 0.429"
  • Overall Length 3-19/32"
  • List Number 303
  • Standards USCTI 302
  • Includes One Each Taper, Plug, and Bottoming
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.