Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
GREEN WORKS

24 oz. Toilet Bowl Cleaner, 12 PK

  • Item# 2ZWJ8
  • Mfr. Model# 00451
  • Catalog Page# 1620
  • UNSPSC# 47131829
24 oz. Toilet Bowl Cleaner, 12 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $102.25 / pkg. of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 22.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Toilet Bowl Cleaner
  • Size 24 oz.
  • Container Type Bottle
  • Color Green
  • Contains 99% Naturally Derived
  • Recommended Dilution Ready To Use
  • Standards EPA Standards
  • Case Quantity 12
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4.7 out of 5 by 717reviewers.
Rated 5 out of 5 by Incredibly easy to use I've never been the biggest fan of cleaning the bathroom but the first time I used this that changed. There's no odor, at least not one I could pick up on and cleaned great. Highly recommend. August 1, 2016
Rated 5 out of 5 by Great product I find it very hard to find septic safe toilet bowl cleaners in my area, only recently discovered this product and I love it ! Works wonderful without all the harsh chemicals ! July 21, 2016
Rated 4 out of 5 by great product my kids are old enough to help with cleaning the house and I love knowing that they will be safe using this product. Even better that it works well! April 16, 2016
Rated 5 out of 5 by Affordable and family friendly This toilet bowl cleaner is cost effective and safe for my family and myself too, of course, since I do all the bathroom chores. I do not feel like I am choking on toxic fumes when I use it and it isn't colored a bright blue dye like other toilet cleaning products I have used. March 22, 2016
Rated 5 out of 5 by Best toliet cleaner Cleans great, no harsh chemicals, and leaves the bowl white March 21, 2016
Rated 5 out of 5 by Great product This product cleans well and isn't harsh on your hands! March 21, 2016
Rated 5 out of 5 by love love love Yes I love these products very very vrey vrey much March 19, 2016
Rated 4 out of 5 by messing job I hate cleaning the toilet but this product is easy to use and the restroom smell good after it clean. March 18, 2016
  • 2016-09-28 T18:34:36.702-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_717, tr_717
  • loc_en_US, sid_2ZWJ8, prod, sort_default
2 3 4 5... 24next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.