Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GREEN WORKS

90 oz. High Efficiency Liquid Laundry Detergent, 4 PK

  • Item# 38P095
  • Mfr. Model# 30320
  • Catalog Page# N/A
  • UNSPSC# 47131811
90 oz. High Efficiency Liquid Laundry Detergent, 4 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $86.70 / pkg. of 4

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 27.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item High Efficiency Liquid Laundry Detergent
  • Size 90 oz.
  • Container Type Bottle
  • Color Clear
  • Fragrance Unscented
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Green Certification or Other Recognition Safer Choice, Meets U.S. EPA Safer Product Standards
  • Packs per Case 4
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Safer Choice, Meets U.S. EPA Safer Product Standards.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4.7 out of 5 by 306reviewers.
Rated 5 out of 5 by the best i'm loving the detergent so far. it clean the dirtiest of our clothes April 1, 2016
Rated 5 out of 5 by Clean This detergent really gets my clothes clean and smelling fresh. March 19, 2016
Rated 4 out of 5 by Great Job I like the way it cleans and smells. I think this is a great green product. March 19, 2016
Rated 4 out of 5 by excellent detergent Its a great product I really love the way Green Works cleans my clothes and smells very nice as well. March 19, 2016
Rated 5 out of 5 by Doing it for the Coupon I have to be honest that I am only reviewing this product because I want the coupon to try it out for the first time. March 19, 2016
Rated 5 out of 5 by Perfect for us! My daughter's skin breaks out with most detergents but this one works great for us. March 18, 2016
Rated 4 out of 5 by Works better than I thought it would Lots of kids= Lots of laundry. Was really impressed with how well it worked on getting the stains out of the clothes. March 18, 2016
Rated 5 out of 5 by great product I love using this product because two of my family members have sensitive skin. March 17, 2016
  • 2016-07-22 T00:51:01.953-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_306, tr_306
  • loc_en_US, sid_38P095, prod, sort_default
2 3 4 5... 10next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.