Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GREEN WORKS

32 oz. Glass Cleaner, 12 PK

  • Item# 2ZWJ9
  • Mfr. Model# 00459
  • Catalog Page# 1618
  • UNSPSC# 47131824
32 oz. Glass Cleaner, 12 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $107.35 / pkg. of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 29.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Glass Cleaner
  • Size 32 oz.
  • Color Green
  • Contains No Phosphorous or Bleach
  • For Use On Glass, Mirrors, Chrome, Plastic, Stainless Steel, Other Surfaces in our Kitchen, Living Room, Patio, Bedroom, Bathroom, Car
  • Fragrance Odorless
  • Container Type Trigger Spray Bottle
  • Recommended Dilution Ready to Use
  • Green Certification or Other Recognition Green Seal Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Green Seal Certified.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4.7 out of 5 by 187reviewers.
Rated 4 out of 5 by Great Glass Cleaner This is the only Green Works product I have ever used. Yet is GREAT with my glass door. February 10, 2015
Rated 4 out of 5 by Love this stuff I love that it doesn't have harsh fumes and I don't have to hold my breath when cleaning because I'm pregnant February 6, 2015
Rated 5 out of 5 by Great Job This cleaner works great and I can actually breathe around it, Windex makes my nose and head hurt when I am around it. January 28, 2015
Rated 5 out of 5 by Green Works I use to use this oroduct before all the new ones came out. It was in a green and white bottle. I cleaned the bathroom with it. November 9, 2014
Rated 5 out of 5 by love it it works great & it's safe! i recommended the product to families & have gotten positive feedbacks. November 7, 2014
Rated 5 out of 5 by best window cleaner great window cleaner ... for being a natural product it doesnt leave any streaks.. November 7, 2014
Rated 5 out of 5 by myfave this works great if you want freash clean enviroment grab this product! November 7, 2014
Rated 5 out of 5 by A Clean smell that i love Smells clean, easy to use, and leaves my glass streak free. Great product! November 6, 2014
  • 2015-09-08T19:46:44.059-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_187, tr_187
  • loc_en_US, sid_2ZWJ9, prod, sort_default
2 3 4 5... 7next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.