Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
GREEN WORKS

Cleaning Wipes, 7 x 7-1/2", 30 Wipes per Container, 12 PK

  • Item# 38P096
  • Mfr. Model# 30311
  • Catalog Page# 1625
  • UNSPSC# 47131502
Cleaning Wipes, 7 x 7-1/2", 30 Wipes per Container, 12 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $62.40 / pkg. of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 7.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cleaning Wipes
  • Container Type Canister
  • Wipes per Container 30
  • Sheet Size 7 x 7-1/2"
  • Color White
  • Fragrance Original
  • Includes 12 Canisters
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.7 out of 5 by 1278reviewers.
Rated 5 out of 5 by great at school the grren works wipe are one of the school supply. Its great around kids. August 5, 2016
Rated 5 out of 5 by awesome product love that it is safe for my new puppy! No more chemical smells. Like the peace of mind. So easy to grab and use. July 10, 2016
Rated 4 out of 5 by clean great! these clean grime and mess, scrub well and stay moist. only downside is they can be a little too wet, and leave behind some moisture. we use every week! April 2, 2016
Rated 5 out of 5 by safe for pets our dogs are our family and i love these products for this reason! March 31, 2016
Rated 4 out of 5 by on the go great producto to have on the go, works with kids and pets March 29, 2016
Rated 5 out of 5 by great in the bathroom and kitchen I use these regularly to wipe down the counters in the kitchen and around the toilet in the bathroom. I really appreciate that they are compostable. March 28, 2016
Rated 5 out of 5 by Switched brands My wife normally buys another name brand wipe and she recently switched and I agree with her it was a great choice. March 24, 2016
Rated 5 out of 5 by gets the job done I love this product its easy to use, and my hands don't dry out from using it. March 21, 2016
  • 2016-10-01 T04:37:00.459-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1278, tr_1278
  • loc_en_US, sid_38P096, prod, sort_default
2 3 4 5... 42next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.