Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GREEN WORKS

64 oz. Cleaner, 6 PK

  • Item# 2ZWK2
  • Mfr. Model# 00457
  • Catalog Page# 1625
  • UNSPSC# 47131805
64 oz. Cleaner, 6 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $125.25 / pkg. of 6

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 27.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Made from essential oils and natural plant-derived ingredients. Cleans without harsh fumes or residue.

View More

Technical Specs

  • Item Cleaner
  • Size 64 oz.
  • Recommended Dilution Ready to Use
  • Container Type Bottle
  • Color Green
  • Fragrance Fragrance Free
  • Green Certification or Other Recognition Green Seal Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Green Seal Certified.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4.7 out of 5 by 2614reviewers.
Rated 5 out of 5 by The best yet! I love this cleaner and love how safe it is to use around my home July 23, 2016
Rated 4 out of 5 by monsim Great Product. Cleans just as good as the other cleaners. July 7, 2016
Rated 5 out of 5 by Clean fresh Safe for my pups! Smells good and safe to use everywhere. June 26, 2016
Rated 5 out of 5 by Love this product!! Great for cleaning in the kitchen! Love this cleaner! May 30, 2016
Rated 5 out of 5 by Great! I love this cleaner. It cleans wonderfully as well as being safe for my toddler. April 27, 2016
Rated 5 out of 5 by Great cleaner After having a slew of various cleaning products under my sink, I'm now happy to say I only use Green Works for all my cleaning needs. Great for mirrors, Corian counter-tops, walls, stove-top; you name it!I'm sold and have recommended to all my family and friends. April 26, 2016
Rated 4 out of 5 by Great general cleaner! I've been using this product for what seems like forever! I can't believe how good it cleans and it's still safe to use around my kids and my cat! I haven't switched and I won't switch to any other general cleaner! April 14, 2016
Rated 5 out of 5 by Nice CLEAN Smell I have used many cleaners in the past and most of them smell so bad that I'm afraid to breathe while cleaning!Green Works not only smells great it also does an amazing job cleaning up our everyday messes!Thank you for making a product that is safe to use around my family. April 12, 2016
  • 2016-08-28 T04:35:35.461-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2614, tr_2614
  • loc_en_US, sid_2ZWK2, prod, sort_default
2 3 4 5... 84next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.