Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
GREEN WORKS

24 oz. Bathroom Cleaner, 12 PK

  • Item# 2ZWJ7
  • Mfr. Model# 00452
  • Catalog Page# 1619
  • UNSPSC# 47131825
24 oz. Bathroom Cleaner, 12 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $103.30 / pkg. of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 22.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cleaner removes soap scum, soil, and grime while deodorizing and disinfecting in 1 step. Eliminates the need for multiple cleaners. For use on showers, tile, tubs, and bathroom sinks.

View More

Technical Specs

  • Item Bathroom Cleaner
  • Size 24 oz.
  • Container Type Trigger Spray Bottle
  • Recommended Dilution Ready to Use
  • Standards EPA Standards
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Rated 4.6 out of 5 by 556reviewers.
Rated 5 out of 5 by really works really cleans or tile and shower! love! cuts grime! April 7, 2016
Rated 5 out of 5 by amaizing best bathroom cleaner, safe to use and great smell too March 29, 2016
Rated 5 out of 5 by gobeavs Finally a bathroom cleaning product that isn't overly scented or full of chemical fumes. March 28, 2016
Rated 5 out of 5 by AMAZING This product is amazing!!!! I am now not worried about the excessive chemicals around my family. March 23, 2016
Rated 5 out of 5 by Love! Love all the green work products! Feels good to have a safer solution in cleaning March 22, 2016
Rated 5 out of 5 by love it awesome love the product use it all the time would highly recomend March 22, 2016
Rated 5 out of 5 by Great to use around kids and pets I love that green works products are safe to use around my children and let's! March 21, 2016
Rated 5 out of 5 by Great i love this product. Cleans well and smells great and safe around my kids March 19, 2016
  • 2016-09-28 T18:45:25.870-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_556, tr_556
  • loc_en_US, sid_2ZWJ7, prod, sort_default
2 3 4 5... 18next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.