WV
GREEN WORKS

101 oz. Neutral Floor Cleaner, 2 PK

  • Item # 460U63
  • My Part #
  • Mfr. Model # 31755
  • Catalog Page # N/A
  • UNSPSC # 47131801
101 oz. Neutral Floor Cleaner, 2 PK close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Cleaning~Floor Care~Floor Cleaners and Maintainers


$87.30 / pkg. of 2

Web Price $97.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 15.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Safety Data Sheet (SDS) Available.
  • This item is restricted for international sale.
  • WARNING This product can expose you to chemicals including Ethanol in alcoholic beverages, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
  • Clearance Item

Technical Specs

  • Item Neutral Floor Cleaner
  • Form Bottle
  • Size 101 oz.
  • Recommended Dilution Ready to Use
  • RTU Yield per Container 101 oz.
  • Fragrance Lemon
  • Coverage per Gallon 2500 to 3000 sq. ft.
  • Container Type Bottle
  • pH Range 6 to 8
  • Flash Point 131 Degrees F
  • VOC Content 0%
  • Color Yellow
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • WARNING This product can expose you to chemicals including Ethanol in alcoholic beverages, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms