Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

GREEN PIN Shackle: Screw Pin, 13,000 lb Working Load Limit, 1 7/16 in Wd Between Eyes, 1 in Pin Dia.

Item 
491W39
Mfr. Model 
GPGDMB22

Product Details

Catalog Page
N/A
Brand
GREEN PIN
Pin Style
Screw
Working Load Limit
13,000 lb
Width Between Eyes
1-7/16 in
Pin Dia.
1 in
Body Size
7/8 in
Body Material
Carbon Steel
Finish
Galvanized
Pin Material
Alloy Steel
Standards
ASME B30.26
Manufacturers Warranty Length
1 yr
Outside Diameter of Eye
2-1/16 in
Product Type
Shackle
UNSPSC
31162803
Country of Origin
Netherlands (subject to change)