DV
GREEN PIN

Anchor Shackle, 14, 000 lb., 7/8 in. Dia.

  • Item # 48ZU50
  • My Part #
  • Mfr. Model # SLGPF0007
  • Catalog Page # 1068
  • UNSPSC # 31162803
Anchor Shackle, 14, 000 lb., 7/8 in. Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Green PinĀ® Sling Shackle has a working load limit of 14,000. Typically used in lifting operations and static systems as removable links to connect steel wire rope, chain, and other fittings. Bow design makes this system ideal for multi-leg systems. Bow and pin are Grade 8, high-tensile quenched and tempered steel.

View More

Technical Specs

  • Item Anchor Shackle
  • Pin Style Bolt, Nut, and Cotter
  • Working Load Limit 14,000 lb.
  • Width Between Eyes 1-9/32"
  • Pin Dia. 7/8"
  • Body Size 7/8"
  • For Sling Width 2-17/32"
  • Body Material Alloy Steel
  • Finish Galvanized
  • Pin Material Alloy Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.