Skip Content

WG
GREEK NOVELTIES

Mens,LS Warning Drives Tow Tshirt,Blk,5X

  • Item # 8XF98
  • My Part #
  • Mfr. Model # G240LSBLKWARN-5X
  • Catalog Page # N/A
  • UNSPSC # 46181526
Mens,LS Warning Drives Tow Tshirt,Blk,5X close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Work Shirts

Technical Specs

  • Item Warning Drives a Tow Truck T-shirt
  • Gender Men's
  • Fits Chest Size 62" to 64
  • Color Black
  • Material Cotton
  • Number of Outside Pockets 0
  • Sleeve Length Long Sleeve
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms