WG
GREEK NOVELTIES

Mens, LS, Towing U Sweatshirt, Gray, XL

  • Item # 6GLL0
  • My Part #
  • Mfr. Model # PC90HU
  • Catalog Page # N/A
  • Catalog Group # D6424
  • UNSPSC # 46181526
Mens, LS, Towing U Sweatshirt, Gray, XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Work Shirts

Technical Specs

  • Item Towing U Sweatshirt
  • Gender Men's
  • Size XL
  • Fits Chest Size 46" to 48"
  • Color Gray
  • Fabric Weight 9 oz.
  • Material Cotton And Poly Fleece
  • Number of Outside Pockets 1
  • Sleeve Length Long Sleeve
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms