ST
GREAT STUFF

Insulation Insulating Spray Foam Sealant, 12 oz. Aerosol Can, Cream

  • Item # 48WK16
  • My Part #
  • Mfr. Model # 157906
  • Catalog Page # 2232
  • UNSPSC # 31201606
Insulation Insulating Spray Foam Sealant, 12 oz. Aerosol Can, Cream close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.06 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Great Stuff™ Gaps and Cracks sealant fills gaps in plumbing, pipes, outside wall, gas line, and electrical penetrations. This insulating spray foam Improves energy efficiency, reduces draft, and keep pests out. Ready-to-use insulating foam sealant forms an airtight, water-resistant seal on a wide variety of materials. Dispenses easily with the included straw dispenser and fills gaps up to 3".

View More

Technical Specs

  • Application 3" Gaps and Cracks
  • Item Insulating Spray Foam Sealant
  • Number of Components 1
  • Size 12 oz.
  • Container Type Aerosol Can
  • Indoor/Outdoor Indoor,Outdoor
  • Color Cream
  • Insulation Value R-3.7
  • Expansion Ratio 2-4:1
  • Full Cure 8 hr.
  • Application Temp. Range 40 Degrees to 100 Degrees F
  • Substrates Wood, Glass, Metal, Masonry, Most Plastics
  • Standards UL Classified
  • Includes Dispensing Straw
  • Sealant Application Insulation
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.