DG
GREAT PLAINS INDUSTRIES

1/3 HP Fuel Transfer Pump, 20 GPM, 115

  • Item # 43WJ12
  • My Part #
  • Mfr. Model # M-3120-AL/MR 5-30-L6N
  • Catalog Page # N/A
  • UNSPSC # 40151532
1/3 HP Fuel Transfer Pump, 20 GPM, 115 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Fuel Transfer Pumps

Technical Specs

  • Item Fuel Transfer Pump
  • HP 1/3
  • Voltage 115
  • GPM 20
  • Hose Dia. 1"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • WARNING This product can expose you to chemicals including Carbon black, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms