NC
GREAT PAPERS

Certificate,Wht,11"H,60 lb. Paper Weight

  • Item # 52XJ18
  • My Part #
  • Mfr. Model # 2015110
  • Catalog Page # N/A
  • UNSPSC # 49101705
Certificate,Wht,11"H,60 lb. Paper Weight close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.34 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Give recognition and honor specific individuals, groups or departments with this safety theme certificate. Printed on white paper. Easy-to-use printing templates available online.

View More

Technical Specs

  • Item Certificate
  • Paper Weight 60 lb.
  • Certificate Paper Type Premium Paper
  • Color White
  • Border Color Black
  • Foil Border No
  • Width 8-1/2"
  • Height 11"
  • Special Features Yellow and Black Safety Border
  • Acid Free Yes
  • Compatible Equipment Copier, Inkjet, Laser
  • Certificates Per Pack 25
  • Includes 25 Certificates
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.