Skip Content

ST
GREAT PAPERS

Certificate,Blue,Metallic Border,PK100

  • Item # 49EG53
  • My Part #
  • Mfr. Model # 038954
  • Catalog Page # N/A
  • UNSPSC # 49101705
Certificate,Blue,Metallic Border,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.25 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.43 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Give recognition and honor specific individuals, athletic teams or departments with this simple navy embossed border certificate. Printed on ivory. Easy-to-use printing templates available online.

View More

Technical Specs

  • Item Certificate
  • Paper Weight 60 lb.
  • Certificate Paper Type Premium Paper
  • Border Color Blue
  • Foil Border No
  • Width 8-1/2"
  • Height 11"
  • Special Features Metallic Border Style
  • Acid Free Yes
  • Compatible Equipment Copier, Inkjet, Laser
  • Certificates Per Pack 100
  • Includes 100 Certificates
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.