Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
GRAYMILLS

Parts Washer,Aqueous,30 gal.,Cap 300 lb.

  • Item # 38ZK82
  • My Part #
  • Mfr. Model # BIO922-A
  • Catalog Page # N/A
  • UNSPSC # 24111813
Parts Washer,Aqueous,30 gal.,Cap 300 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,642.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 125.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Biomatics™ self-cleaning system helps to eliminate hazardous waste disposal by breaking down organic contaminants using a water-based detergent and bioremediation. It features corrosion-resistant construction and thermostatically controlled heat up to 100°F, making it ideal for water-based cleaning applications. This unit handily converts from soak-to-sink and back again for configurations tailored to your needs. Unit includes drain screen, in-line canister filter, flow-through brush, flexible stay-put flush hose, plus low water and GFCI protection. Also includes removable stainless steel work shelf to allow a working area or place to set parts to dry after cleaning. Washers are only compatible with Super Biotene R solution Nos. 4WT03 and 12Y141, available separately.

View More

Technical Specs

  • Item Manual Aqueous Parts Washer
  • Type Aqueous
  • Tank Capacity 30 gal.
  • Load Capacity (Lb.) 300
  • Tank Length (In.) 36
  • Tank Width (In.) 22
  • Nominal Tank Depth (In.) 9
  • Tank Height (In.) 18
  • Overall Length (In.) 43
  • Overall Width (In.) 29
  • Overall Height (In.) 38
  • Temp. Range (F) Fixed to 110F
  • Pump Size 1/40HP
  • Work Light Optional
  • Voltage 115V, 1Ph
  • Heater Type Immersion
  • Filtration Y
  • Construction HDPE
  • Resists Corrosion
  • For Use With 12Y141, 4WT03
  • Includes Work Brush, Flush Hose, and Removable Work Shelf
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.