Navigation Menu New

Access My Account, Order History, Lists and more here.

55GU73 XM700 UNSPSC # 23101515

Tap image to zoom.

Roll over image to zoom.

Portable Micro Percussion Marking Machine, Voltage 110/230V AC, Phase 1, Hz 50/60

  • Item # 55GU73
  • Mfr. Model # XM700
  • UNSPSC # 23101515
  • Catalog Page # N/A
Country of Origin France. Country of Origin is subject to change.

Technical Specs

  • Item Portable Micro Percussion Marking Machine
  • Hz 50/60
  • Voltage 110/230V AC
  • Interface P07 Internal Software
  • Character Height 0.020 in to 1.181 in
  • Cutter Dia. 0.110 in
  • Cutter Material Carbonite
  • Features A Wide Angle Stylus, 2 USB Inputs, RS232 Input, No Air Necessary, Automatic Z Axis, Green Body Color
  • Includes Start-Up CD
  • Marking Area 6 in x 4 in
  • Marking Depth 0.005 in to 0.015 in
  • Marking Operation X, Y Axis
  • Marking Speed 1 to 4 Letters per Second
  • Material Compatibility Aluminum, Brass, Copper, Plastic, Stainless Steel, Water/Oil Hardened Steel
  • Overall Depth 12 13/16 in
  • Overall Height 16 5/8 in
  • Overall Width 8 5/16 in
  • Phase 1
  • Rockwell HRC Limitation 63

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top