Skip Content
TP
GRAPE SOLAR

60-Cell Polycrystalline Solar Panel, 31.0VDC, 8.56A

  • Item # 45RM04
  • My Part #
  • Mfr. Model # GS-P-265-FABX4
  • Catalog Page # N/A
  • UNSPSC # 60104701
Solar Panel,Polycrystalline,265W,PK4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,664.96 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 255.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Solar Panel
  • Cell Type Polycrystalline
  • Nominal Output Power 265W
  • Number of Cells 60
  • Max. Power Point Voltage 31.0VDC
  • Max. Power Point Current 8.56A
  • Power Tolerance 0% to +5%
  • Module Efficiency 16.2%
  • Open Circuit Voltage 38.1VDC
  • Short Circuit Current 9.1A
  • Max. System Voltage 1000VDC (IEC)/1000VDC (UL)
  • Cable Length 43-5/16"
  • Connector MC4
  • Frame Yes
  • Operating Temp. Range -40 Degrees to 185 Degrees F
  • Weight 40.9 lb.
  • Height 64-5/8"
  • Width 39-1/8"
  • Depth 1-5/8"
  • Standards UL 1703, CEC, MCS, CE
How can we improve our Technical Specifications?

Compliance and Restrictions


Replacement Parts

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.