Skip Content

C3
GRAPE SOLAR

400W Solar Panel Kit

  • Item # 21CH99
  • My Part #
  • Mfr. Model # GS-400-KIT
  • Catalog Page # N/A
  • UNSPSC # 60104701
400W Solar Panel Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,844.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 114.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Kit can be custom engineered to match your unique goals. Lightweight and portable, these kits are built to withstand rugged conditions. Each kit can be configured to allow for future expansion, and are ideal for RVs, boats, electric fences, gates, remote cabins, emergency back-up, and disaster preparedness.

View More

Technical Specs

  • Item Solar Panel Kit
  • Nominal Output Power 400W
  • Weight 101
  • Panel Max. Power Point Current 5.56A
  • Panel Max. Power Point Voltage 18.0VDC
  • Includes (4) GS-STAR-100W Solar Panels, Xantrex C35 Charge Controller, Xantrex PROwatt 2000W Inverter, 6". PV Cables with MC4/Bare Ends, 15 ft. PV Extension Cables, 5 ft. Charge Controller to Battery Cables, 5 ft. Inverter to Battery Cables and MC4 Multimodule Connector Cables
  • Individual Solar Panel Wattage 100W
  • Number of Solar Panels 4
  • Green Environmental Attribute Renewable Energy Source
How can we improve our Technical Specifications?

Compliance and Restrictions


  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Renewable Energy Source.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.