Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GRAPE SOLAR

27,720W Solar Panel Kit

  • Item # 31ED10
  • My Part #
  • Mfr. Model # GS-6433-KIT
  • Catalog Page # N/A
  • UNSPSC # 60104701
27,720W Solar Panel Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Solar Panel Kits

Product Details

Preconfigured kit is designed to be modular and expandable solar generators, capable of meeting a wide variety of power production needs. This kit can be as simple as a battery charger or expanded to provide enough power to continuously support a cabin. Requires at least one deep-cycle Flooded Lead Acid battery, AGM battery, Gel battery, or Li-ion battery with 3/8" post (not included).

Note: Professional installation by a licensed electrician or Solar installer is highly recommended and required in some areas. Be sure to check local zoning codes and homeowner associations prior to purchasing.

View More

Technical Specs

  • Item Solar Panel Kit
  • Nominal Output Power 27,720W
  • Mounting Flat Roof
  • Mounting Hardware Included
  • Weight 6425 lb.
  • Panel Max. Power Point Current 7.82A
  • Panel Max. Power Point Voltage 35.8VDC
  • Includes (99) 280W Solar Panels Mfr. No. 21CH90, (3) SMA 8000W Inverters, (3) Midnite Mfr. No. MNPV3 Combiner Boxes, Unirac RM Ballasted Flat Roof Mount Racking System with (120) Ballast Trays, (432) Module Clips, (432) Hex Bolts
  • Individual Solar Panel Wattage 280W
  • Number of Solar Panels 99
  • Green Environmental Attribute Renewable Energy Source
How can we improve our Technical Specifications?

Compliance and Restrictions


  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Renewable Energy Source.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.