DV
GRAPE SOLAR

1060W Solar Panel Kit

  • Item # 31ED05
  • My Part #
  • Mfr. Model # GS-6409-KIT
  • Catalog Page # N/A
  • UNSPSC # 60104701
1060W Solar Panel Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Solar Panel Kits

Product Details

Preconfigured kit is designed to be modular and expandable solar generators, capable of meeting a wide variety of power production needs. This kit can be as simple as a battery charger or expanded to provide enough power to continuously support a cabin. Requires at least one deep-cycle Flooded Lead Acid battery, AGM battery, Gel battery, or Li-ion battery with 3/8" post (not included).

Note: Professional installation by a licensed electrician or Solar installer is highly recommended and required in some areas. Be sure to check local zoning codes and homeowner associations prior to purchasing.

View More

Technical Specs

  • Item Solar Panel Kit
  • Nominal Output Power 1060W
  • Mounting Ground
  • Mounting Hardware Included
  • Weight 450 lb.
  • Panel Max. Power Point Current 8.23A
  • Panel Max. Power Point Voltage 31.2VDC
  • Includes Ground Mounting, (4) 265W Solar Panels No. 31ED01, (4) Enphase Microinverters, (4) Trunk Cables, Watertight Cap, Enphase Envoy Monitor Gateway, Midnite Mfr. No. MNPV3 Combiner Box, Iron Ridge TP/08 Pole Mount System
  • Individual Solar Panel Wattage 265W
  • Number of Solar Panels 4
  • Green Environmental Attribute Renewable Energy Source
How can we improve our Technical Specifications?

Compliance and Restrictions


  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Renewable Energy Source.