Skip Content

DV
GRAPE SOLAR

1060W Solar Panel Kit

  • Item # 31ED03
  • My Part #
  • Mfr. Model # GS-6407-KIT
  • Catalog Page # N/A
  • UNSPSC # 60104701
Solar Panel Kit,1060W,8.23A,31.2VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Solar Panel Kits

Product Details

Preconfigured kit is designed to be modular and expandable solar generators, capable of meeting a wide variety of power production needs. This kit can be as simple as a battery charger or expanded to provide enough power to continuously support a cabin. Requires at least one deep-cycle Flooded Lead Acid battery, AGM battery, Gel battery, or Li-ion battery with 3/8" post (not included).

Note: Professional installation by a licensed electrician or Solar installer is highly recommended and required in some areas. Be sure to check local zoning codes and homeowner associations prior to purchasing.

View More

Technical Specs

  • Item Solar Panel Kit
  • Nominal Output Power 1060W
  • Mounting Asphalt Shingle
  • Mounting Hardware Included
  • Weight 392 lb.
  • Panel Max. Power Point Current 8.23A
  • Panel Max. Power Point Voltage 31.2VDC
  • Includes Asphalt Shingle Mounting, (4) 265W Solar Panels Mfr. No. 31ED01, (4) Enphase Microinverters, (4) Trunk Cables, Watertight Cap, Enphase Envoy Monitor Gateway, Midnite Mfr. No. MNPV3 Combiner Box, Haticon PR Racking System with (2) Rails, Clamps, Clips, Lugs, Brackets, Roof Flashings
  • Individual Solar Panel Wattage 265W
  • Number of Solar Panels 4
  • Green Environmental Attribute Renewable Energy Source
How can we improve our Technical Specifications?

Compliance and Restrictions


  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Renewable Energy Source.