Skip Content

TP
GRAPE SOLAR

1060W Solar Panel Kit

  • Item # 31ED02
  • My Part #
  • Mfr. Model # GS-6404-KIT
  • Catalog Page # N/A
  • UNSPSC # 60104701
Solar Panel Kit,1060W,8.23A,31.2VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,211.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 392.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Preconfigured kit is designed to be modular and expandable solar generators, capable of meeting a wide variety of power production needs. This kit can be as simple as a battery charger or expanded to provide enough power to continuously support a cabin. Requires at least one deep-cycle Flooded Lead Acid battery, AGM battery, Gel battery, or Li-ion battery with 3/8" post (not included).

Note: Professional installation by a licensed electrician or Solar installer is highly recommended and required in some areas. Be sure to check local zoning codes and homeowner associations prior to purchasing.

View More

Technical Specs

  • Item Solar Panel Kit
  • Nominal Output Power 1060W
  • Mounting Flat Roof
  • Mounting Hardware Included
  • Weight 392 lb.
  • Panel Max. Power Point Current 8.23A
  • Panel Max. Power Point Voltage 31.2VDC
  • Includes Flat Roof Mounting, (4) 265W Solar Panels Mfr. No. 31ED01, (4) Enphase Microinverters, (4) Trunk Cables, Watertight Cap, Enphase Envoy Monitor Gateway, Midnite Mfr. No. MNPV3 Combiner Box, Unirac RM Ballasted Racking System with (25) Ballast Trays, (80) Module Clips, (80) Hex Bolts
  • Individual Solar Panel Wattage 265W
  • Number of Solar Panels 4
  • Green Environmental Attribute Renewable Energy Source
How can we improve our Technical Specifications?

Compliance and Restrictions


  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Renewable Energy Source.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.