DG
GRAINGER APPROVED

Zinc Pull Handle with Antique Brass Finish, Brass; Hardware Included

  • Item # 1XNW9
  • My Part #
  • Mfr. Model # 1XNW9
  • Catalog Page # N/A
  • UNSPSC # 31162801
Zinc Pull Handle with Antique Brass Finish, Brass; Hardware Included close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Pull Handle
  • Load Rated (Y/N) N
  • Mounting Type Threaded Holes
  • Material Zinc
  • Finish Antique Brass
  • Overall Width 5/8"
  • Color Brass
  • Hardware Included
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.