DG
GRAINGER APPROVED

Yellow Manual Slide Under Header Mount Curtain Door 10 ft.W x 8 ft.H"

  • Item # 8EPK7
  • My Part #
  • Mfr. Model # BBS10X8 YELLOW
  • Catalog Page # N/A
  • UNSPSC # 27131605
Yellow Manual Slide Under Header Mount Curtain Door 10 ft.W x 8 ft.H" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Curtain Door
  • Curtain/Door Material 11 oz. Polyester Mesh
  • Curtain/Door Operation Manual Slide
  • Opening Height 8 ft.
  • Opening Width 10 ft.
  • Height 8 ft.
  • Width 10 ft.
  • Curtain/Door Mounting Under Header Mount
  • Color Yellow
  • Includes 18 oz. Vinyl Top Valance Panel and Floor Sweep
  • Standards Meets NFPA-701 and CSFM
  • Wind Load Rating Not Rated for Wind
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.