Skip Content

TP
SENTRY

Round or Square Yellow Column Protector Fits Column Size 20", 42"H x 38"W

  • Item # 33RH99
  • My Part #
  • Mfr. Model # CS3842-20S
  • Catalog Page # 1132
  • UNSPSC # 30161504
Column Protector,Yllw,20inLx20inW,LLDPE close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $947.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 90.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With rugged LLDPE construction for long life, this maintenance-free Column Sentry® column protector features an innovative air chamber that can deflect impact energy away from the column to help minimize the damage from a low force impact. Easy-to-install model has interior vents that release air at a controlled rate so it can absorb the impact without the sides splitting. Designed to help protect the column and forklift from damage and the forklift operator from injury. Unit can be removed for painting or maintenance and is stackable to help protect taller columns.

View More

Technical Specs

  • Item Column Protector
  • Fits Column Size 20"
  • Fits Column Shape Round or Square
  • Overall Height 42"
  • Color Yellow
  • Overall Width 38"
  • Installation Method (2) Halves- Strap Together
  • Column Protector Material Linear Low Density Polyethylene
  • Includes (2) Black Nylon Straps
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.